

€1,058.30/ pieceexcl. VAT
€1,280.54incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ENERPAC |
Series | DGR |
Type | Pressure gauge digital |
Pressure range | 0 - 1380 bar |
Pressure adjustment | Push buttons |
With display | Yes |
Connection | 1/4"-18 NPTF |
Diameter | 70 mm |