ENERPAC

ENERPAC Cordless bar cutter batteries and 120V charger included EBC20B

  • ERIKS:14797236
Image 1
  • Maximum material hardness: HRc 43
  • Maximum material diameter: 20 mm
  • Battery: 12 and 18 Volt
Save to list

€5,694.30/ pieceexcl. VAT

€6,890.10incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
EBC
Spare parts & accessories

€926.25/ pieceexcl. VAT

€1,120.76incl. VAT

Estimated delivery date - 24/12/2026