ENERPAC

ENERPAC Air-hydraulic pump PAM1041

  • ERIKS:12530994
Image 1
  • Reservoir capacity: 4,0 - 8,0 liter.
  • Flow at Rated Pressure: 0,15 l/min.
  • Air consumption: 510 l/min.
  • Maximum operating pressure: 700 bar.
Save to list

€4,304.45/ pieceexcl. VAT

€5,208.38incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ENERPAC
Series
PAM
Type
High pressure air-hydraulic pump
Max. operating pressure
700 bar
Code
PAM1041