EMMA

EMMA Safety shoe Bologna protection level S3 D-fit ESD (antistatic) Nitrile sole size 42

  • ERIKS:23487340
  • Manufacturer:8715316076442
Image 1
Image 2
Image 1
Image 2
Video 3
EMMA SAFETY SHOE BOLOGNA

- The Bologna is a top design professional shoe with the emotional value of an attractive fashionable shoe. Light, supple and elegant because of the high quality of the high gloss upper leather, among other things. With steel cap and an Woven Zero Penetration sole.
- The WELLNESS leather lining leather is tanned with natural oils. It does not have materials which contain chrome or other metals, is biologically degradable and therefore cannot be damaged by people.
- The Nitril rubber sole guarantees good slip resistance, high resistance to wear and heat resistance to temperatures up to 220°C.
- All EMMA OFFICE LINE shoes are fitted with an Woven Zero Penetration inner layer: this is a multi-layer composite made of high-tech polyester which offers the same safety as an impenetrable intermediate layer. The insole is antibacterial, moisture absorbent, breathing, washable, anti-static, energy absorbent and very springy.
- The entire EMMA OFFICE LINE has the Electrostatic Discharge (ESD) hallmark.
- Sizes: 39 – 48, D-fit.
- This professional shoe has been approved in accordance with ISO EN 20347: 2011(E) S3-ESD.
Save to list

€129.74/ pairexcl. VAT

€156.99incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA
Series
Bologna
Type
D
Shoe size
42
Shoe size (UK)
8
Model
Low shoe
Norm
EN ISO 20345:2011 (E) S3
Width
D
Safety class
S3
Material uppers
Leather
Colour
Black
Outsole
Nitrile rubber
Mid-sole protection
Yes
Material midsole
Composite
Material toecap
Steel
Heat resistant outsole
300°C
Antistatic
Yes
Slip resistance
SRA