EMMA

EMMA Safety boot Torino protection level S3 D-fit ESD (antistatic) Nitrile sole size 39

  • ERIKS:23487396
  • Manufacturer:8715316076510
Image 1
Image 2
Image 1
Image 2
Video 3
EMMA SAFETY SHOE TORINO - The TORINO is a top design professional shoe with the emotional value of an attractive fashionable shoe. Light, supple and elegant because of the high quality of the high gloss upper leather, among other things. With steel cap and an Woven Zero Penetration sole.- The WELLNESS leather lining leather is tanned with natural oils. It does not have materials which contain chrome or other metals, is biologically degradable and therefore cannot be damaged by people.- The Nitril rubber sole guarantees good slip resistance, high resistance to wear and heat resistance to temperatures up to 220°C. - All EMMA OFFICE LINE shoes are fitted with an Woven Zero Penetration sole: this is a multi-layer composite made of high-tech polyester which offers the same safety as an impenetrable intermediate layer. The insole is: antibacterial, moisture absorbent, breathing, washable, anti-static, energy absorbent and very springy.- The entire EMMA OFFICE LINE has the Electrostatic Discharge (ESD) hallmark.- Sizes: 39 – 48, D-fit.- Approved in accordance with ISO EN 20345:2011(E) S3-ESD.
Save to list

€136.71/ pairexcl. VAT

€165.42incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EMMA
Series
Torino
Type
D
Shoe size
39
Shoe size (UK)
6
Model
Boot
Norm
EN ISO 20345:2011 (E) S3
Width
D
Safety class
S3
Material uppers
Leather
Colour
Black
Outsole
Nitrile rubber
Mid-sole protection
Yes
Material midsole
Composite
Material toecap
Steel
Heat resistant outsole
300°C
Antistatic
Yes
Slip resistance
SRA