





€30.00/ pairexcl. VAT
€36.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EMMA |
Series | Hydro-tec® |
Type | Stability Pro |
Model | Inserting sole |
Shoe size | 40 |
Shoe size (UK) | 6.5 |
Width | D-XD |