ELVEM

ELVEM three-phase motor 6T3 132S4 5,5KW P4 IE3 400/690V50HZ B14

  • ERIKS:14997091
Image 1
6T3 132S4 5,5KW IE3 4-Pole 400/690V 50Hz PTC B14 IP55 ISO F Aluminum
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELVEM
Energy efficiency class
IE3
Power
5.5 kW
Speed
1500 rpm
Mounting
B14
Number of poles
4
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Material
Aluminium