ELSTER

ELSTER Pulse module water meter fig. 8214X reed contact DN15 - 20 0.5 or DN25 - 40 5 liter per puls

  • ERIKS:11879984
Image 1
Save to list

€35.10/ pieceexcl. VAT

€42.47incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ELSTER
Type
8214X
Model
Pulse module
Housing material
Plastic
Pulse output
DN15~DN20 - 0.5 l/pulse; DN25~DN40 - 5 l/pulse