

€104.00/ pieceexcl. VAT
€125.84incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | PR7 |
Type | 8215X |
Model | Pulse module |
Housing material | Plastic |
Pulse rate | 75 Hz max. |
Maximum medium temperature short-run | 0 °C |
Maximum medium temperature (continuous) | 70 °C |
Operating temperature | from -15 to 70 °C |
Level of protection (IP value) | IP68 |