

€104.00/ pieceexcl. VAT
€125.84incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | PR6 |
Type | 8212X |
Model | Pulse module |
Housing material | Plastic |
Pulse output | 1 and 1000 liter/pulse |
Pulse rate | 75 Hz max. |
Contact version | Open transistor collector |
Switching power | 30mA 30V AC/DC |
Maximum medium temperature short-run | 0 °C |
Maximum medium temperature (continuous) | 70 °C |
Operating temperature | from -15 to 70 °C |
Level of protection (IP value) | IP68 |