

€155.50/ pieceexcl. VAT
€188.16incl. VAT
31 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Series | Falcon MJ Pulse/MBus |
Type | 8210iX |
Model | Pulse module |
Housing material | Plastic |
Pulse output | Pulse and M-bus EN13757 |
Contact version | Open transistor collector |
Switching power | 30mA 30V AC/DC |
Maximum medium temperature short-run | 65 °C |
Maximum medium temperature (continuous) | 65 °C |
Operating temperature | from -15 to 65 °C |
Level of protection (IP value) | IP68 |