




€80.00/ pieceexcl. VAT
€96.80incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Type | 8209 |
Model | Coupling set |
Process connection | Inner thread/outer thread |
Size process connection | 1.1/4" BSPT(R) |
Orifice | 32 mm |
Connection size coupling | 1.1/2" BSPP(G) |
Max. pressure | 16 bar |
Housing material | Brass |