




45,00 €/ pieceexcl. VAT
54,45 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Type | 8209 |
Model | Coupling set |
Process connection | Inner thread/outer thread |
Size process connection | 1" BSPT(R) |
Orifice | 25 mm |
Connection size coupling | 1.1/4" BSPP(G) |
Max. pressure | 16 bar |
Housing material | Brass |