




€19.00/ pieceexcl. VAT
€22.99incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELSTER |
Type | 8209 |
Model | Coupling set |
Process connection | Inner thread/outer thread |
Size process connection | 1/2" BSPT(R) |
Orifice | 15 mm |
Connection size coupling | 3/4" BSPP(G) |
Max. pressure | 16 bar |
Housing material | Brass |