




€255.85/ pieceexcl. VAT
€309.58incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELEKTROGAS |
Series | VMR |
Type | 32121 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Kvs value | 12 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 0.2 bar |
Coil type | TBE 35117 |
Supply voltage | 24V AC |
Frequency | 50/60Hz |
Electrical connection | Cable box with M20 cable screw gland plastic |
Including plug | Not applicable |
Power | 80 W |
Housing material | Aluminium |
Sealing | NBR |
Working time | 100 % |
Level of protection (IP value) | IP54 |
Explosion-proof | No |
SIL certified | Yes |
Medium temperature | From -15 °C to 60°C |
Ambient temperature | From 0 °C to 60 °C |
DN | DN25 |
Dimension | 1" |
A | 88 mm |
H | 145 mm |
L | 96 mm |
Weight | 2.5 kg |