
€260.39/ pieceexcl. VAT
€315.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wire Stripper Plier |
Length | 170 mm |
Grip design | Ergonomic and maximum comfort grip |
Low spark model | Yes |
Handle cover | Bicomponent |
Weight | 220 |
Weight | 220 g |