
€10.52/ pieceexcl. VAT
€12.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Beryllium-Copper |
Material quality | Beryllium-Copper |
Height | 6 mm |
Length | 80 mm |
Width | 13 mm |
Head width | 13 mm |
Type | Wedge |