
€483.74/ pieceexcl. VAT
€585.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Beryllium-Copper |
Length | 300 mm |
Width | 50 mm |
Height | 50 mm |