
€275.64/ pieceexcl. VAT
€333.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Aluminum bronze |
Material quality | Aluminum bronze |
Height | 40 mm |
Length | 300 mm |
Width | 50 mm |
Head height | 40 mm |
Head width | 50 mm |
Type | Wedge |
Model | Metric |