
€90.83/ pieceexcl. VAT
€109.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Aluminum bronze |
Material quality | Aluminum bronze |
Height | 20 mm |
Length | 230 mm |
Width | 40 mm |
Head height | 20 mm |
Head width | 40 mm |
Type | Wedge |