



€74.64/ pieceexcl. VAT
€90.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Banana Wedge |
Length | 320 mm |
Material | Aluminum bronze |
Type | Banana Wedge |
Width | 20 mm |
Weight | 650 g |