



€67.64/ pieceexcl. VAT
€81.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Banana Wedge |
Length | 280 mm |
Material | Aluminum bronze |
Type | Banana Wedge |
Width | 20 mm |
Weight | 550 g |