



€111.98/ pieceexcl. VAT
€135.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Beryllium-Copper |
Material quality | Beryllium-Copper |
Height | 30 mm |
Length | 200 mm |
Width | 30 mm |
Head width | 30 mm |
Type | Wedge |