
€70.48/ pieceexcl. VAT
€85.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Material | Aluminum bronze |
Material quality | Aluminum bronze |
Height | 20 mm |
Length | 200 mm |
Width | 30 mm |
Head width | 30 mm |
Type | Wedge |