
€23.48/ pieceexcl. VAT
€28.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wedge |
Length | 150 mm |
Material | Aluminum bronze |
Type | Wedge |
Height | 8 mm |
Width | 25 mm |
Weight | 100 g |