



€297.94/ pieceexcl. VAT
€360.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Q Valve Spanner |
Model | Inch |
Single wrench model | Yes |
Length | 430 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 950 g |