
€525.59/ pieceexcl. VAT
€635.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Valve Wheel Hook |
Material | Aluminum bronze |
Wrench width | 85 mm |
Length | 750 mm |
Weight | 2100 g |