
€408.48/ pieceexcl. VAT
€494.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Valve Wheel Hook |
Material | Aluminum bronze |
Wrench width | 75 mm |
Length | 650 mm |
Weight | 1600 g |