
€225.67/ pieceexcl. VAT
€273.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Valve Wheel Hook |
Material | Aluminum bronze |
Wrench width | 45 mm |
Length | 350 mm |
Weight | 550 g |