
€669.87/ pieceexcl. VAT
€810.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Universal Joint |
Low spark model | Yes |
Weight | 320 g |
Material | Beryllium-Copper |
Wrench width (inch) | 3/4 |
Wrench width | 0.75 in |
Length | 110 mm |