
€712.72/ pieceexcl. VAT
€862.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Universal Joint |
Connection size | 1 |
Low spark model | Yes |
Weight | 1300 g |
Material | Beryllium-Copper |
Connection size | 1 in |
Wrench width (inch) | 1 |
Wrench width | 1 in |
Length | 145 mm |