
€513.60/ pieceexcl. VAT
€621.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Impact Universal Joint |
Low spark model | Yes |
Weight | 950 g |
Material | Aluminum bronze |
Wrench width (inch) | 1 |
Wrench width | 1 in |
Length | 125 mm |