



€159.61/ pieceexcl. VAT
€193.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | F-Type Valve Wrench |
Model | Metric |
Length | 250 mm |
Lug width | 25 mm |