
€342.70/ pieceexcl. VAT
€414.67incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Twist Drill |
Diameter | 9 mm |
Diameter | 11/32 in |
Total length | 160 mm |
Type | Twist drill |
Material | Beryllium-Copper |
Suitable for stone | No |
Weight | 0.08 kg |