
€329.84/ pieceexcl. VAT
€399.11incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Triangular Scraper |
Length | 470 mm |
Weight | 1000 g |
Material | Aluminum bronze |
Blade width | 150 |
Shape | Triangular |
Type | Scrapers |