
€296.06/ pieceexcl. VAT
€358.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Triangular File |
Shape | Triangular |
Length | 200 mm |
Width | 12 mm |
Weight | 115 g |
Material | Beryllium-Copper |
Blade length | 200 mm |
Blade width | 12 mm |