





€152.03/ pieceexcl. VAT
€183.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Total Safety Slogging Wrenches |
Model | Metric |
Wrench width | 22 mm |
Type | Total Safety Slogging Wrenches |
VDE tested | No |
Single wrench model | Yes |
Length | 165 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 200 g |