
€741.98/ pieceexcl. VAT
€897.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Max. input torque | 100 |
Max. input torque | 100 Nm |
Max. output torque | 100 Nm |
Connection size output square drive | 3/8 |
Material handle | Beryllium-Copper |