
€1,319.05/ pieceexcl. VAT
€1,596.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Max. input torque | 450 |
Max. input torque | 500 Nm |
Max. output torque | 450 Nm |
Connection size output square drive | 3/4 |
Material handle | Beryllium-Copper |