
€986.03/ pieceexcl. VAT
€1,193.10incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Connection size | 1/2 in |
Total length | 490 mm |
Low spark model | Yes |
Length | 490 mm |
Material | Beryllium-Copper |
Weight | 1250 g |
Accuracy according to ISO 6789 | 6 % |
Weight | 1250 |