
€3,198.00/ pieceexcl. VAT
€3,869.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Max. input torque | 200 |
Max. input torque | 200 Nm |
Max. output torque | 40 Nm |
Connection size output square drive | 1/2 |
Material handle | Beryllium-Copper |