
€6,765.00/ pieceexcl. VAT
€8,185.65incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Connection size | 1 in |
Tightening moment | from 200 to 1000 Nm |
Total length | 1300 mm |
Low spark model | Yes |
Length | 1300 mm |
Material | Beryllium-Copper |
Weight | 10000 g |
Tightening moment | from 200 to 1000 |
Accuracy according to ISO 6789 | 6 % |
Weight | 10000 |