
€6,150.00/ pieceexcl. VAT
€7,441.50incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Connection size | 3/4 in |
Tightening moment | from 150 to 700 Nm |
Total length | 650 mm |
Low spark model | Yes |
Length | 650 mm |
Material | Beryllium-Copper |
Weight | 1900 g |
Tightening moment | from 150 to 700 |
Accuracy according to ISO 6789 | 6 % |
Weight | 1900 |