
€2,029.50/ pieceexcl. VAT
€2,455.70incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torque Wrench |
Connection size | 3/8 in |
Tightening moment | from 5 to 50 Nm |
Total length | 420 mm |
Low spark model | Yes |
Length | 420 mm |
Material | Aluminum bronze |
Weight | 1550 g |
Tightening moment | from 5 to 50 |
Accuracy according to ISO 6789 | 4 % |
Weight | 1550 |