
€575.08/ pieceexcl. VAT
€695.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | 3 Prong Fork |
Low spark model | Yes |
Width | 200 mm |
Height | 185 mm |
Length | 1025 mm |
Weight | 1500 g |
Material | Beryllium-Copper |
Material handle | Wood |
Blade width | 200 mm |