
€1,523.97/ pieceexcl. VAT
€1,844.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | 3 Jaw Reversible Gear Puller |
Series | Non Sparking |
Type | 3 Jaw Reversible Gear Puller |
Clamping spread | 70 to 200 mm |
Clamping reach | 70 to 200 mm |
Number of hooks | 3 |
Reversible arms | Yes |
Weight | 7100 g |