
€1,426.36/ pieceexcl. VAT
€1,725.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | 3 Jaw Reversible Gear Puller |
Series | Non Sparking |
Type | 3 Jaw Reversible Gear Puller |
Clamping spread | 60 to 150 mm |
Clamping reach | 60 to 150 mm |
Number of hooks | 3 |
Reversible arms | Yes |
Weight | 5200 g |