
€2,486.81/ pieceexcl. VAT
€3,009.04incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 58 mm |
Length | 360 mm |
Material | Beryllium-Copper |
Weight | 4100 g |
Model | Metric |