
€1,327.98/ pieceexcl. VAT
€1,606.86incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 54 mm |
Length | 340 mm |
Material | Aluminum bronze |
Weight | 3500 g |
Model | Metric |