
€1,306.83/ pieceexcl. VAT
€1,581.26incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 52 mm |
Length | 320 mm |
Material | Aluminum bronze |
Weight | 3400 g |
Model | Metric |